Skip Content
C3 AEROSPACE APPLICTOR WIPES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C3 AEROSPACE APPLICTOR WIPES

KIMTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB49810
  • Mfr. Model # 49810
  • UNSPSC # 47131500
  • CATALOGUE PAGE # 1742
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Aerospace Cleaning Wipe
  • Ply 1
  • Colour White
  • Material HYDROKNIT*
  • Sheet Size 9.0" x 20.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list