C150 LINING BARRIER GAUNTLET MITT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C150 LINING BARRIER GAUNTLET MITT

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9503M
  • Mfr. Model # 9503M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2440
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Glove
  • Colour Black, Tan
  • Length 12"
  • Size Medium
  • Temp. Range -20 Degrees C
  • Closure Type Drawstring
  • Lining J150 Thinsulate(TM)
  • Cuff Gauntlet
  • Palm Material Deerskin Leather
  • Back Material Durable Nylon
  • Thumb Style Wing
  • Finger Material Nylon, Leather
  • Thumb Material Nylon, Leather
  • Stitching Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list