Skip Content
C150 BARRIER GAUNTLET DEER PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C150 BARRIER GAUNTLET DEER PALM

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9502M
  • Mfr. Model # 9502M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2440
  • Shipping Weight 0.65 lbs

Technical Specs

  • Length 12"
  • Colour Black, Tan
  • Item Glove
  • Temp. Range -20 Degrees C
  • Size Medium
  • Closure Type Drawstring
  • Cuff Gauntlet
  • Lining J150 Thinsulate(TM)
  • Palm Material Deerskin Leather
  • Back Material Durable Nylon
  • Thumb Style Wing
  • Thumb Material Nylon, Leather
  • Stitching Material Cotton
  • Finger Material Nylon, Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list