C100 THINSULATE A GRADE COW DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C100 THINSULATE A GRADE COW DRIVER

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9542W-XX
  • Mfr. Model # 9542W-XX
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Application Casual Wear,Light to Medium Maintenance,Cold Weather Construction
  • Item Glove
  • Cuff Slip-On
  • Lining 3M Thinsulate(TM) C100
  • Thumb Style Inset
  • Sold As Pair
  • Stitching Material Cotton
  • Leather Palm Material Cowhide
  • Leather Palm Process Tanned
  • Leather Palm Type Grain
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list