C WASHER 5/8 SS 21/32X2-1/8X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C WASHER 5/8 SS 21/32X2-1/8X3/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9431SS
  • Mfr. Model # Z9431SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Slotted Washer
  • Package Quantity 1
  • Rockwell Hardness B70
  • Fits Bolt Sizes 5/8"
  • Thickness 3/8"
  • Thickness Tolerance +/-0.010"
  • Slot Width 21/32"
  • Fastener Finish Plain
  • Flat Washer Type Slotted Flat Washer
  • System of Measurement Inch
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8
  • Washer Outside Dia. 2-1/8"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list