Skip Content
C-THRU SU WRDRBE CBNT 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU SU WRDRBE CBNT 36X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD7824WBK
  • Mfr. Model # CVD7824WBK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Wardrobe Storage Cabinet
  • Gauge 22
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 200 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list