Skip Content
C-THRU SU CNTR HGH CAB36X18X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU SU CNTR HGH CAB36X18X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD4218LGY
  • Mfr. Model # CVD4218LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Gauge 24
  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves
  • Item Counter Height Storage Cabinet
  • Material Steel
  • Number of Shelves 3
  • Overall Depth 18"
  • Cabinet Color Light Gray
  • Handle Single
  • Overall Height 42"
  • Overall Width 36"
  • Shelf Capacity 150 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Locking System 3-Point
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Height of Cabinet 42"
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List