C-THRU KD WRDRBE CBNT 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-THRU KD WRDRBE CBNT 36X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD2471SD
  • Mfr. Model # CVD2471SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Wardrobe Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 200 lb.
  • Assembled/Unassembled Unassembled
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list