Skip Content
C-THRU KD WRDRBE CBNT 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD WRDRBE CBNT 36X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD2471MGY
  • Mfr. Model # CVD2471MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Wardrobe Storage Cabinet
  • Material Steel
  • Cabinet Color Medium Gray
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 200 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 24"
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Locking Points 3 Points
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Wardrobe
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list