Skip Content
C-THRU KD WRDRBE CBNT 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD WRDRBE CBNT 36X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD2471LGY
  • Mfr. Model # CVD2471LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Wardrobe Storage Cabinet
  • Material Steel
  • Number of Shelves 2
  • Cabinet Color Light Gray
  • Overall Depth 24"
  • Handle Double
  • Overall Height 78"
  • Overall Width 36"
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 200 lb.
  • Locking System 3-Point
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Wardrobe
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List