Skip Content
C-THRU KD WRDRBE CBNT 36X18X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD WRDRBE CBNT 36X18X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD1871SD
  • Mfr. Model # CVD1871SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Overall Depth 18"
  • Item Wardrobe Storage Cabinet
  • Number of Shelves 2
  • Cabinet Color Sand
  • Material Steel
  • Handle Double
  • Overall Width 36"
  • Overall Height 78"
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Locking System 3-Point
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Height of Cabinet 78"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Wardrobe
  • Cabinet Door Type Clearview
  • Cabinet Strength Rating Commercial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List