Skip Content
C-THRU KD WRDRBE CBNT 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD WRDRBE CBNT 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD1471SD
  • Mfr. Model # CVD1471SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod
  • Material Steel
  • Item Wardrobe Storage Cabinet
  • Cabinet Color Sand
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Height of Cabinet 72"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Casters Included No
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list