Skip Content
C-THRU KD WRDRBE CBNT 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD WRDRBE CBNT 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD1471BK
  • Mfr. Model # CVD1471BK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Coat Rod
  • Gauge 24
  • Item Wardrobe Storage Cabinet
  • Material Steel
  • Number of Shelves 2
  • Cabinet Color Black
  • Overall Depth 18"
  • Handle Single
  • Overall Height 72"
  • Overall Width 36"
  • Standards SCS, ANSI/BIFMA
  • Locking System 3-Point
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Shelf Capacity 150 lb.
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 18"
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Wardrobe
  • Cabinet Handle Style Swing
  • Cabinet Door Type Clearview
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List