Skip Content
C-THRU KD STNDRD CBNT 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD STNDRD CBNT 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD1470MGY
  • Mfr. Model # CVD1470MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Medium Gray
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 72"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list