Skip Content
C-THRU KD DLXE CABNT 36X24X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD DLXE CABNT 36X24X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD2442MGY
  • Mfr. Model # CVD2442MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Item Counter Height Storage Cabinet
  • Gauge 22
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Finish Powder Coated
  • Material Steel
  • Cabinet Color Medium Gray
  • Shelf Capacity 200 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Standards SCS, ANSI/BIFMA
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Depth of Cabinet 24"
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Shelving
  • Cabinet Door Type Clearview
  • Cabinet Strength Rating Commercial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Casters Included No
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list