Skip Content
C-THRU KD COMB CABNT 36X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD COMB CABNT 36X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD2472LGY
  • Mfr. Model # CVD2472LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Fixed Shelf, (4) Half-Width Adjustable Shelves, Coat Rod, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Combination Storage Cabinet
  • Material Steel
  • Cabinet Color Light Gray
  • Standards SCS, ANSI/BIFMA
  • Shelf Capacity 200 lbs. (Fixed Shelf), 50 lbs. (Half Shelves)
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Locking Cabinet Yes
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Combination
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list