Skip Content
C-THRU KD COMB CABNT 36X18X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD COMB CABNT 36X18X72

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD1472LGY
  • Mfr. Model # CVD1472LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Fixed Shelf, (4) Half-Width Adjustable Shelves, Coat Rod
  • Finish Powder Coated
  • Gauge 24
  • Item Combination Storage Cabinet
  • Material Steel
  • Cabinet Color Light Gray
  • Shelf Capacity 150 lbs. (Fixed Shelf), 50 lbs. (Half Shelves)
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Width of Cabinet 36"
  • Height of Cabinet 72"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Style Combination
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list