Skip Content
C-THRU KD CNTR HGHCBNT36X18X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU KD CNTR HGHCBNT36X18X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVD1442SD
  • Mfr. Model # CVD1442SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Gauge 24
  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves
  • Item Counter Height Storage Cabinet
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Unassembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 42"
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list