Skip Content
C-THRU JUMBO CBNT 48WX24DX78H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-THRU JUMBO CBNT 48WX24DX78H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVDJ2478ABK
  • Mfr. Model # CVDJ2478ABK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Technical Specs

  • Gauge 20/22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves, Floor Levelers
  • Item Storage Cabinet
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 400 lb.
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Number of Drawers 0
  • Number of Doors 2
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
  • Method of Construction Bolted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list