Skip Content
C.STEEL THREAD DIE3IN,1 1/8IN,7 PIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL THREAD DIE3IN,1 1/8IN,7 PIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T858
  • Mfr. Model # 10T858
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Size 1-1/8"
  • Thickness (In.) 1"
  • Outside Dia. (In.) 3"
  • Pitch 7
  • Thread Direction Right Hand
  • Thread Type NC
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thread Size 1-1/8"-7
  • Die Thickness 1.000"
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list