Skip Content
C.STEEL THREAD DIE1IN,1/2IN,13 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL THREAD DIE1IN,1/2IN,13 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T835
  • Mfr. Model # 10T835
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Outside Dia. (In.) 1"
  • Size 1/2"
  • Thickness (In.) 3/8"
  • Thread Type NC
  • Thread Direction Right Hand
  • Pitch 13
  • Die Shape Round Adjustable
  • Die Thread Size 1/2"-13
  • Die Material Carbon Steel
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list