C.STEEL THREAD DIE,5/16IN,24 PITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C.STEEL THREAD DIE,5/16IN,24 PITCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T840
  • Mfr. Model # 10T840
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 2"
  • Size 5/16"
  • Thickness (In.) 5/8"
  • Pitch 24
  • Thread Direction Right Hand
  • Thread Type NF
  • Die Thread Size 5/16"-24
  • Die Shape Round Adjustable
  • Die Thickness 0.625"
  • Die Material High Speed Steel
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list