C.STEEL THREAD DIE 3IN,1 3/8IN,12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C.STEEL THREAD DIE 3IN,1 3/8IN,12 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T863
  • Mfr. Model # 10T863
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Material Carbon Steel
  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Outside Dia. (In.) 3"
  • Thickness (In.) 1"
  • Size 1-3/8"
  • Pitch 12
  • Thread Type NF
  • Thread Direction Right Hand
  • Die Thread Size 1-3/8"-12
  • Die Thickness 1.000"
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list