Skip Content
C.STEEL THREAD DIE 3IN,1 1/8IN,12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL THREAD DIE 3IN,1 1/8IN,12 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T859
  • Mfr. Model # 10T859
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material Carbon Steel
  • Outside Dia. (In.) 3"
  • Size 1-1/8"
  • Item Round Adjustable Die
  • Thickness (In.) 1"
  • Pitch 12
  • Thread Type NF
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Thread Size 1-1/8"-12
  • Die Material High Speed Steel
  • Die Thickness 1.000"
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list