Skip Content
C.STEEL THREAD DIE 3IN,1 1/4IN,12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL THREAD DIE 3IN,1 1/4IN,12 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T861
  • Mfr. Model # 10T861
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Outside Dia. (In.) 3"
  • Size 1-1/4"
  • Thickness (In.) 1"
  • Pitch 12
  • Thread Direction Right Hand
  • Thread Type NF
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thickness 1.000"
  • Die Thread Size 1-1/4"-12
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list