Skip Content
C.STEEL THREAD DIE 3 IN,1 1/2 IN,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL THREAD DIE 3 IN,1 1/2 IN,12

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T865
  • Mfr. Model # 10T865
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Size 1-1/2"
  • Pitch 12
  • Thread Type NF
  • Thread Direction Right Hand
  • Thickness (In.) 1"
  • Outside Dia. (In.) 3"
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thread Size 1-1/2"-12
  • Die Thickness 1.000"
  • Overall Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list