Skip Content
C.STEEL THREAD DIE,2IN,11/16IN,16 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL THREAD DIE,2IN,11/16IN,16 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T850
  • Mfr. Model # 10T850
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Round Adjustable Die
  • Material Carbon Steel
  • Application Used For Hand Threading
  • Thickness (In.) 5/8"
  • Outside Dia. (In.) 2"
  • Size 11/16"
  • Thread Type NS
  • Thread Direction Right Hand
  • Pitch 16
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thread Size 11/16"-16
  • Die Thickness 0.625"
  • Overall Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list