Skip Content
C.STEEL LEFT HAND DIE,13/16IN,10,32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL LEFT HAND DIE,13/16IN,10,32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N608
  • Mfr. Model # 10N608
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Thread Direction Left Hand
  • Thread Type NF
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thread Size #10-32
  • Die Thickness 0.250"
  • Overall Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list