C.STEEL L.HAND DIES,1IN,5/16IN,24 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C.STEEL L.HAND DIES,1IN,5/16IN,24 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N620
  • Mfr. Model # 10N620
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Outside Dia. (In.) 1"
  • Size 5/16"
  • Thickness (In.) 3/8"
  • Thread Type NF
  • Pitch 24
  • Thread Direction Left Hand
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thread Size 5/16"-24
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list