Skip Content
C.STEEL L.HAND DIES,1IN, 1/4IN,20 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL L.HAND DIES,1IN, 1/4IN,20 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N617
  • Mfr. Model # 10N617
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Round Adjustable Die
  • Application Used For Hand Threading
  • Material Carbon Steel
  • Outside Dia. (In.) 1"
  • Size 1/4"
  • Pitch 20
  • Thickness (In.) 3/8"
  • Thread Type NC
  • Thread Direction Left Hand
  • Die Thread Size 1/4"-20
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thickness 0.375"
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list