Skip Content
C.STEEL L.HAND DIE,13/16IN,1/4IN,28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL L.HAND DIE,13/16IN,1/4IN,28

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N610
  • Mfr. Model # 10N610
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Pitch 28
  • Size 1/4"
  • Thickness (In.) 1/4"
  • Outside Dia. (In.) 13/16"
  • Thread Direction Left Hand
  • Thread Type NF
  • Die Thread Size 1/4"-28
  • Die Material High Speed Steel
  • Die Thickness 0.250"
  • Die Shape Round Adjustable
  • Overall Width 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list