Skip Content
C.STEEL L.HAND DIE,1 1/2IN,5/8IN,18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL L.HAND DIE,1 1/2IN,5/8IN,18

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N636
  • Mfr. Model # 10N636
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Material Carbon Steel
  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1 1/2"
  • Thickness (In.) 1/2"
  • Size 5/8"
  • Pitch 18
  • Thread Direction Left Hand
  • Thread Type NF
  • Die Shape Round Adjustable
  • Die Material Carbon Steel
  • Die Thread Size 5/8"-18
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list