Skip Content
C.STEEL L.HAND DIE,1 1/2IN,3/4IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL L.HAND DIE,1 1/2IN,3/4IN,10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N637
  • Mfr. Model # 10N637
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Used For Hand Threading
  • Material Carbon Steel
  • Item Round Adjustable Die
  • Outside Dia. (In.) 1 1/2"
  • Pitch 10
  • Thickness (In.) 1/2"
  • Size 3/4"
  • Thread Type NC
  • Thread Direction Left Hand
  • Die Shape Round Adjustable
  • Die Thread Size 3/4"-10
  • Die Thickness 0.500"
  • Die Material High Speed Steel
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list