Skip Content
C.STEEL L.HAND DIE,1 1/2IN,1/4IN,28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C.STEEL L.HAND DIE,1 1/2IN,1/4IN,28

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N626
  • Mfr. Model # 10N626
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Used For Hand Threading
  • Item Round Adjustable Die
  • Material Carbon Steel
  • Outside Dia. (In.) 1 1/2"
  • Size 1/4"
  • Thickness (In.) 1/2"
  • Thread Direction Left Hand
  • Pitch 28
  • Thread Type NF
  • Die Material High Speed Steel
  • Die Shape Round Adjustable
  • Die Thread Size 1/4"-28
  • Die Thickness 0.500"
  • Overall Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list