Skip Content
C REPLACES B LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C REPLACES B LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007CR53D
  • Mfr. Model # 9007CR53D
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.12 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Limit Switch
  • Body Material Aluminum
  • Movement Horizontal
  • Operating Force 4.00 in.-lb
  • Series 9007CR
  • Operating Temp. Range 0 Degrees F - 185 Degrees F
  • Standards UL, CSA
  • Roller Material Steel
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Roller Dia. 0.63"
  • Certification UL Class I Groups B, C, D and Class II Groups E, F, G
  • Roller Width 0.13"
  • Electrical Connection Screw Terminals
  • Travel 0.25"
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Standard
  • Actuator Length - Limit Switch 0.95"
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 4.25"
  • Body Depth - Limit Switch 2.08"
  • Body Width - Limit Switch 2.72"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Hazardous Location Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list