Skip Content
C REPLACES B LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C REPLACES B LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007CR53B2
  • Mfr. Model # 9007CR53B2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Limit Switch
  • Standards UL Class I Groups B, C, D and Class II Groups E, F and G
  • NEMA Rating 1, 2, 4, 6, 6P, 7, 9, 12, 13
  • Body Material Aluminum
  • Operating Force 4.00 in.-lb
  • Movement CW/CCW
  • Series 9007CR
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • IP Rating 67
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • Certification UL Class I Groups B, C, D and Class II Groups E, F, G
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Height - Limit Switch 4.25"
  • Body Style - Limit Switch Standard
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Body Depth - Limit Switch 2.08"
  • Body Width - Limit Switch 2.72"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Hazardous Location Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list