Skip Content
C REPLACES B LIM SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

C REPLACES B LIM SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C52D
  • Mfr. Model # 9007C52D
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Body Material Zinc
  • Movement Horizontal
  • Series 9007C
  • Operating Force 4.00 in.-lb
  • Operating Temp. Range 0 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • Roller Material Steel
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Roller Dia. 0.63"
  • Roller Width 0.13"
  • Travel 0.25"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Length - Limit Switch 0.95"
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 2.50"
  • Body Width - Limit Switch 0.83"
  • Limit Switch Style Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 1.14"
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list