Skip Content
C-P LOAD TESTER 6/12/24V 1000A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-P LOAD TESTER 6/12/24V 1000A

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6036B24
  • Mfr. Model # 6036B24
  • UNSPSC # 26111719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Accuracy +/-0.2
  • Construction Steel
  • Display Analog
  • Resolution 0.1 V
  • Voltage Range 4 - 30 V
  • Manufacturers Warranty Length 1 yr.
  • Works With Battery
  • Load Ranges 0 - 1000 A
  • Height (In.) 18
  • Depth (In.) 18
  • Item Battery Tester
  • Width (In.) 18
  • Type Electrical
  • Probe Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list