Skip Content
C LIMIT SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

C LIMIT SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C
  • Mfr. Model # 9007C
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With 9007 Type C
  • Item Limit Switch Head
  • Voltage Rating Not Applicable
  • Operating Temp. -20 Degrees F - 185 Degrees F
  • Contact Form Not Applicable
  • Description/Special Features Maintained
  • Movement CW and CCW
  • NEMA Rating 4, 6P, 13
  • Operating Force 3.00 in.-lb
  • Standards UL, CSA, CE
  • IP Rating Not Rated
  • Amps 10
  • Actuator Style Rotary
  • Actuator Location Side
  • Actuator Length Not Applicable
  • Travel 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list