Skip Content
C/G POLAR PRO C/W GLOVE S/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

C/G POLAR PRO C/W GLOVE S/8

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-PP008
  • Mfr. Model # MCW-PP008
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2439
  • Shipping Weight 0.56 lbs

Product Details

100 gram 3M(TM) Thinsulate(TM) lining in full gauntlet style design. Waterproof nylon exterior with internal waterproof barrier system. Goatskin palm with reinforced goatskin finger and thumb panels. Heavy-duty TPR knuckle protection. Size 8.

Technical Specs

  • Size 8
  • Finger Material Goatskin
  • Lining Thinsulate
  • Palm Material Goatskin
  • Thumb Material Goatskin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list