C-FRAME MOTOR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

C-FRAME MOTOR KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HEH1
  • Mfr. Model # 3HEH1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item C-Frame Motor Kit
  • Nameplate RPM 3000
  • Full Load Amps 0.35
  • Phase 1
  • Hz 60
  • HP 1/150
  • Duty Continuous
  • Includes (2) H-Brackets, (4) Bushings and (3) Fan Blades
  • Mounting Holes 4
  • RPM Range 2350-3600
  • Shaft Length 1-3/8"
  • Standards UL Recognized (E40077), CSA Certified (701603)
  • Stud Quantity 2
  • Shaft Dia. 3/16"
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • O.C. Mounting 1-7/8"
  • Stack Size 5/8"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Mounting Stud Location Opposite Shaft End
  • Ins. Class B
  • Cord Length 9"
  • Frame Non-Standard
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Thermal Protection Impedance
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list