Skip Content
C-FRAME MOTOR,1/70 HP,3000RPM,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

C-FRAME MOTOR,1/70 HP,3000RPM,230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M074D
  • Mfr. Model # 4M074D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 1.65 lbs

Product Details

C-frame motor. Shaded pole. Open air-over. 1/70 HP, Nameplate RPM 3000. NEMA/IEC frame non-standard. Voltage 230, 60 Hz, 1 Phase. Full load amps 0.48. All-angle stud/hole mounting. Auto thermal protection. Insulation class B. Service factor 1.0. Sleeve be

Technical Specs

  • Full Load Amps 0.48
  • HP 1/70
  • Nameplate RPM 3,000
  • Stud Quantity 3
  • Shaft Dia. 3/16"
  • No. of Speeds 2
  • Item C-Frame Motor
  • Hz 60
  • Phase 1
  • Mounting Holes Opposite Shaft End
  • Shaft Length 1"
  • RPM Range 1801 - 3001
  • Voltage
  • Standards UL Recognized (E37,403/E40,077/E47,479), CSA Certified (7,01,887)
  • Frame Non-Standard
  • Ambient Temperature 40 Degrees C
  • Stud Size #8 - 32
  • Length Less Shaft 2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stack Size 7/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Shaft Rotation CWSE
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • O.C. Mounting 1-7/8"
  • Includes Leads
  • Cord Length 12"
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list