C-FRAME MOTOR,1/500 HP,3000RPM,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

C-FRAME MOTOR,1/500 HP,3000RPM,120V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4M067D
  • Mfr. Model # 4M067D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

C-frame motor. Shaded pole. Open air-over. 1/500 HP. Nameplate RPM 3000. NEMA/IEC frame non-standard. Voltage 120, 60 Hz, 1 Phase. Full load amps 0.26. Stud/hole mounting. Impedance thermal protection. Insulation class B. Service factor 1.0. Sleeve bearin

Technical Specs

  • Full Load Amps 0.26
  • HP 1/500
  • Nameplate RPM 3,000
  • Item C-Frame Motor
  • Phase 1
  • Cord Length 12"
  • Mounting Holes Each Side of Stator
  • Hz 60
  • RPM Range 1801-3000
  • Shaft Length 1"
  • Standards UL Recognized (E37403/E40077/E47479), CSA Certified (701887)
  • Frame Non-Standard
  • Stud Quantity 2
  • Shaft Dia. 3/16"
  • Stud Size #8-32
  • Ambient Temperature 40 Degrees C
  • Length Less Shaft 1-1/2"
  • O.C. Mounting 1-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • Stack Size 3/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Impedance
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list