Skip Content
C-FACE REDUCER,CENTER DISTANCE 2.63 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,CENTER DISTANCE 2.63

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAU3
  • Mfr. Model # 4GAU3
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.55 lbs

Technical Specs

  • Number of Stages 1
  • Finish Black Epoxy Coating System
  • Nominal Output RPM 58
  • Item Speed Reducer
  • Duty Washdown
  • Mounting Universal
  • Input RPM 1725
  • Nominal Ratio 30:1
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1-1/2
  • Dimension B 5.880"
  • Housing Material Cast Iron
  • Dimension A 3.130"
  • Frame 56C/140TC
  • Dimension C 2.625"
  • Dimension D 5.750"
  • Dimension F 2.44"
  • Reducer Model No. E26MWNS
  • Dimension L 4.50"
  • Dimension G 0.63"
  • Bore Dia. 1-1/4"
  • Dimension H 41276
  • Worm Center Distance 2.63"
  • Overhung Load 1025 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Height 3-1/8"
  • Output Torque @ 1 HP 951 in.-lb.
  • Output Torque @ 1.5 HP 1,427 in-lbs
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 3/4 HP 713 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 1,427 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list