C-FACE REDUCER,CENTER DISTANCE 2.38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-FACE REDUCER,CENTER DISTANCE 2.38

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAT4
  • Mfr. Model # 4GAT4
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.15 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Item Speed Reducer
  • Nominal Output RPM 43
  • Number of Stages 1
  • Input RPM 1725
  • Duty Washdown
  • Mounting Universal
  • Nominal Ratio 40:1
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1
  • Dimension B 5.380"
  • Housing Material Cast Iron
  • Frame 56C
  • Dimension A 3.130"
  • Dimension C 2.375"
  • Dimension D 5.250"
  • Dimension G 0.63"
  • Dimension F 2.19"
  • Dimension L 4.50"
  • Reducer Model No. E24MWNS
  • Bore Dia. 1-1/4"
  • Dimension H 41276
  • Overhung Load 1025 lb.
  • Output Shaft Dia. 1-1/4"
  • Worm Center Distance 2.38"
  • Output Torque @ 1/3 HP 397 in.-lb.
  • Output Torque @ 1/2 HP 601 in.-lb.
  • Output Torque @ 3/4 HP 902 in-lbs
  • Gear Type Worm
  • Output Torque @ 1 HP 1,203 in-lbs
  • Speed Reducer Type C-Face
  • Output Shaft Height 2-7/8"
  • Max. Output Torque 1,203 in.-lb.
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list