C-FACE REDUCER,CENTER DISTANCE 2.00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-FACE REDUCER,CENTER DISTANCE 2.00

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAP7
  • Mfr. Model # 4GAP7
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Nominal Output RPM 29
  • Item Speed Reducer
  • Duty Washdown
  • Number of Stages 1
  • Input RPM 1725
  • Mounting Universal
  • Nominal Ratio 60:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Max. Input HP 1/3
  • Lubrication Mobil Glygoyle(R) 460
  • Dimension B 5.250"
  • Housing Material Cast Iron
  • Dimension D 4.130"
  • Frame 56C
  • Dimension C 2.000"
  • Dimension G 0.56"
  • Dimension H 42437
  • Dimension L 3.44"
  • Dimension A 2.380"
  • Dimension F 2.19"
  • Reducer Model No. E20MWNS
  • Bore Dia. 1"
  • Overhung Load 650 lb.
  • Worm Center Distance 2.00"
  • Gear Type Worm
  • Output Torque @ 1/3 HP 528 in.-lb.
  • Output Torque @ 1/4 HP 400 in.-lb.
  • Output Shaft Dia. 1"
  • Speed Reducer Type C-Face
  • Output Shaft Height 2-1/8"
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 528 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list