Skip Content
C-FACE REDUCER,CENTER DISTANCE 1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,CENTER DISTANCE 1.75

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAT9
  • Mfr. Model # 4GAT9
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.55 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Black Epoxy Coating System
  • Duty Washdown
  • Nominal Output RPM 58
  • Input RPM 1725
  • Number of Stages 1
  • Nominal Ratio 30:1
  • Rotation Reversible
  • Mounting Universal
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1/2
  • Frame 56C
  • Dimension B 4.630"
  • Dimension A 2.380"
  • Housing Material Cast Iron
  • Dimension C 1.750"
  • Dimension D 3.880"
  • Dimension F 1.94"
  • Dimension H 42437
  • Dimension G 0.56"
  • Dimension L 3.44"
  • Reducer Model No. E17MWNS
  • Overhung Load 650 lb.
  • Worm Center Distance 1.75"
  • Bore Dia. 1"
  • Gear Type Worm
  • Output Shaft Dia. 1"
  • Speed Reducer Type C-Face
  • Output Shaft Height 2-1/8"
  • Output Torque @ 1/2 HP 452 in.-lb.
  • Output Torque @ 1/3 HP 298 in.-lb.
  • Output Torque @ 1/4 HP 226 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 452 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list