Skip Content
C-FACE REDUCER,56C,60 TO1 RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,56C,60 TO1 RATIO

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAP8
  • Mfr. Model # 4GAP8
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.15 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Item Speed Reducer
  • Nominal Output RPM 29
  • Duty Washdown
  • Mounting Universal
  • Input RPM 1725
  • Number of Stages 1
  • Rotation Reversible
  • Nominal Ratio 60:1
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1/2
  • Dimension B 5.380"
  • Housing Material Cast Iron
  • Frame 56C
  • Dimension A 3.130"
  • Dimension C 2.375"
  • Dimension D 5.250"
  • Dimension F 2.19"
  • Dimension G 0.63"
  • Dimension H 41276
  • Dimension L 4.50"
  • Bore Dia. 1-1/4"
  • Reducer Model No. E24MWNS
  • Overhung Load 1025 lb.
  • Worm Center Distance 2.38"
  • Gear Type Worm
  • Output Shaft Dia. 1-1/4"
  • Output Torque @ 1/2 HP 810 in.-lb.
  • Speed Reducer Type C-Face
  • Output Shaft Height 2-7/8"
  • Output Torque @ 1/3 HP 535 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 810 in.-lb.
  • Output Torque @ 1/4 HP 405 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list