C-FACE REDUCER,56C/140TC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C-FACE REDUCER,56C/140TC

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAR8
  • Mfr. Model # 4GAR8
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.3 lbs

Technical Specs

  • Item Speed Reducer
  • Finish Black Epoxy Coating System
  • Nominal Output RPM 35
  • Number of Stages 1
  • Duty Washdown
  • Rotation Reversible
  • Mounting Universal
  • Nominal Ratio 50:1
  • Input RPM 1725
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1-1/2
  • Dimension B 6.620"
  • Housing Material Cast Iron
  • Frame 56C/140TC
  • Dimension A 3.500"
  • Dimension C 3.000"
  • Dimension D 6.500"
  • Dimension G 0.75"
  • Dimension F 2.75"
  • Dimension H 41276
  • Dimension L 4.63"
  • Reducer Model No. E30MWNS
  • Bore Dia. 1-3/8"
  • Overhung Load 1350 lb.
  • Output Shaft Dia. 1-3/8"
  • Output Torque @ 1 HP 1,537 in-lbs
  • Output Shaft Height 3-1/2"
  • Output Torque @ 1.5 HP 2,305 in-lbs
  • Output Torque @ 1/2 HP 768 in.-lb.
  • Output Torque @ 3/4 HP 1,152 in-lbs
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 2,305 in.-lb.
  • Gear Type Worm
  • Worm Center Distance 3.00"
  • Speed Reducer Type C-Face

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list