Skip Content
C-FACE REDUCER,56C/140TC,50 TO1 RAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

C-FACE REDUCER,56C/140TC,50 TO1 RAT

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GAR7
  • Mfr. Model # 4GAR7
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.9 lbs

Technical Specs

  • Finish Black Epoxy Coating System
  • Item Speed Reducer
  • Nominal Output RPM 35
  • Number of Stages 1
  • Duty Washdown
  • Input RPM 1725
  • Mounting Universal
  • Nominal Ratio 50:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 1
  • Housing Material Cast Iron
  • Dimension B 5.880"
  • Frame 56C/140TC
  • Dimension A 3.130"
  • Dimension C 2.625"
  • Dimension F 2.44"
  • Dimension D 5.750"
  • Dimension G 0.63"
  • Dimension H 41276
  • Reducer Model No. E26MWNS
  • Overhung Load 1025 lb.
  • Worm Center Distance 2.63"
  • Gear Type Worm
  • Dimension L 4.50"
  • Bore Dia. 1-1/4"
  • Output Shaft Dia. 1-1/4"
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 1,481 in.-lb.
  • Speed Reducer Type C-Face
  • Output Torque @ 3/4 HP 1111 in.-lb.
  • Output Torque @ 1 HP 1481 in.-lb.
  • Output Shaft Height 3-1/8"
  • Output Torque @ 1/2 HP 741 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list